Angular contact ball bearing FAG 30/8-B-2Z-TVH, Outer diameter: 22 mm | Inner diameter: 8 mm | Width: 11 mm
Angular contact ball bearing
See technical informationSee documentsReferences
Superseded Ref:30/8-2Z
FAG:30/8-B-2Z-TVH
Rubix:209A4285
Manufacturer :0724338760000
EAN:4054369878738

Documents
Product details : FAG 30/8-B-2Z-TVH DOUBLE ROW ANGULAR CONTACT BEARING
Angular contact ball bearing 30..-B-2Z-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 11 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 30..-b-2z-tvh |
| Cage | plastic |
| Reference speed | 26000 rpm |
| Limit speed | 26000 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 17.91 excl. VAT
/ Each
£ 21.49 incl. VAT
- Delivery usually within ( 7 ) days
