Angular contact ball bearing FAG 7338-B-MP-UA, Outer diameter: 400 mm | Inner diameter: 190 mm | Width: 78 mm
Angular contact ball bearing
See technical informationReferences
FAG:7338-B-MP-UA
Rubix:238A2715
Manufacturer :0191186270000
EAN:4012801573214

Product details : FAG 7338-B-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-MP, single row, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x400x400 mm |
|---|---|
| Logistic Weight | 48000 g |
| Inner diameter | 190 mm |
| Outer diameter | 400 mm |
| Width | 78 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-mp |
| Material | steel |
| Cage | brass |
| Reference speed | 1680 rpm |
| Limit speed | 2490 rpm |
| Basic static load, radial - C0r | 630000 N |
| Basic dynamic load, radial - Cr | 440000 N |
Show UNSPSC/ECL@SS
£ 3,958.46 excl. VAT
/ Each
£ 4,750.15 incl. VAT
- Usually arrives within 14 working days
