Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 7 mm |
Logistic Weight | 33 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 7 mm |
Bearing Clearance | cn |
Series | 718..-tn |
Material | steel |
Cage | polyamide |
Reference speed | 7200 rpm |
Limit speed | 16200 rpm |
Basic static load, radial - C0r | 5800 N |
Basic dynamic load, radial - Cr | 6300 N |
Sealing | open |
Usually arrives within 14 working days