Angular contact ball bearing INA 30/7-2Z-HLC-INA, Outer diameter: 19 mm | Inner diameter: 7 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:30/7-2Z-HLC-INA
Rubix:238A3994
Manufacturer :0072314900000
EAN:4012802559118

Product details : INA 30/7-2Z-HLC ANGULAR CONTACT BALL BEARING 30..-B-2Z-TVH DOUBLE ROW
Angular contact ball bearing 30..-B-2Z-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 19 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 30..-b-2z-tvh |
| Reference speed | 31500 rpm |
| Limit speed | 29500 rpm |
| Basic static load, radial - C0r | 1690 N |
| Basic dynamic load, radial - Cr | 3650 N |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ Each
£ 19.68 incl. VAT
- Delivery usually within ( 7 ) days
