Angular contact ball bearing SNR 5212ZZG15, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
SNR - Self-Aligning Ball Bearing - 5212.ZZG15
See technical informationReferences
SNR:5212ZZG15
Rubix:204A8680
Manufacturer :5212.ZZG15
EAN:3413520104979



Product details : SNR 5212ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 36.5 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5200 |
| Cage | polyamide |
| Reference speed | 5200 rpm |
| Limit speed | 4600 rpm |
| Contact angle | 25 ° |
| Basic static load, radial - C0r | 59700 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 89.15 excl. VAT
/ Each
£ 106.98 incl. VAT
- Delivery usually within ( 3 ) days
