Angular contact ball bearing FAG 3205-BD-XL-2Z-C3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing
See technical informationReferences
FAG:3205-BD-XL-2Z-C3
Rubix:274A6553
Manufacturer :0816599460030
EAN:4064327676726

Product details : FAG 3205-BD-XL-2Z-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2Z, double row, X-life, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z |
| Reference speed | 12500 rpm |
| Limit speed | 10700 rpm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 29.90 excl. VAT
/ Each
£ 35.88 incl. VAT
- Usually arrives within 14 working days
