Angular contact ball bearing SKF 3305 A-2Z/C3MT33, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm

Angular Contact Ball Bearing 33.. Series

See technical information

References

SKF:3305 A-2Z/C3MT33
Rubix:106A0794
Manufacturer :162110
EAN:7316571821917
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width25.4 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING 3305A-2Z/C3MT33


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistic Weight358 g
Inner diameter25 mm
Outer diameter62 mm
Width25.4 mm
Bearing Clearancec3
Sealingtwo metal shields
Series33a
Reference speed11000 rpm
Limit speed11000 rpm
Basic static load, radial - C0r20400 N
Basic dynamic load, radial - Cr32000 N
£ 105.03 excl. VAT
/ Each
£ 126.04 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories