Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5309W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5309 WC1, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.675 mm
Double Row Angular Contact Ball Bearing
References
timken:
5309 WC1
rubix:
396A2946
ean:
0087796043855
Technical specifications
Inner diameter
45
mm
Outer diameter
100
mm
Width
39.675
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5309W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
100
mm
Width
39.675
mm
Bearing Clearance
c1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.52
excl. VAT
/
Each
£
201.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SNR 3212.A, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing NTN 7215B, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Angular contact ball bearing Timken 7304 WNSU, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Angular contact ball bearing FAG 7326-B-XL-MP-UA, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 58 mm
Angular contact ball bearing Timken 7212 WNSU, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing SKF 3309 ATN9, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing NSK 7216BW, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing FAG 3208-BD-XL-2Z, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Precision / Spindle bearing NSK 7001CTRDULP3, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing SKF 7014 CD/P4ADGA, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Angular contact ball bearing NTN 7009, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 16 mm
Angular contact ball bearing FAG 7309-B-XL-JP, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm
Angular contact ball bearing INA 3004-2RS, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16 mm
Angular contact ball bearing NSK 3204J, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing SKF 3205 A-2Z/MT33, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm