Angular contact ball bearing FAG 3304-BD-XL-TVH-C3, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3304-BD-XL-TVH-C3
Rubix:225A6676
Manufacturer :0644465810030
EAN:4064327759740

Product details : FAG 3304-BD-XL-TVH-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 215 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Cage | polyamide |
| Reference speed | 10400 rpm |
| Limit speed | 14700 rpm |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 24600 N |
Show UNSPSC/ECL@SS
£ 29.44 excl. VAT
/ Each
£ 35.33 incl. VAT
- Delivery usually within ( 7 ) days
