Angular contact ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x225x225 mm |
---|---|
Logistic Weight | 5300 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | 70..-XL-MP |
Cage | Brass |
Reference speed | 3100 rpm |
Limit speed | 4850 rpm |
Basic static load, radial - C0r | 161000 N |
Basic dynamic load, radial - Cr | 145000 N |
Sealing | Open |
Usually arrives within 14 working days