Angular Contact Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 3639,2 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Cage | Other |
Reference speed | 5000 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 110000 N |
Basic dynamic load, radial - Cr | 135000 N |
Sealing | Open |
Usually arrives within 14 working days