Angular contact ball bearing NTN 5305SCZZ/L627, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm
NTN - Self-Aligning Ball Bearing - 5305SCZZ/L627
See technical informationReferences
NTN:5305SCZZ/L627
Rubix:204A8714
EAN:4547359827361

Product details : NTN 5305SCZZ/L627 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, shielded, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x25,4 mm |
|---|---|
| Logistic Weight | 366 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
- Usually arrives within 14 working days
