Angular contact ball bearing FAG 7311-B-XL-TVP, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Angular contact ball bearing
See technical informationReferences
FAG:7311-B-XL-TVP
Rubix:158A9108
Manufacturer :0167261380000
EAN:4012801166614

Product details : FAG 7311-B-XL-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1380 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 5600 rpm |
| Limit speed | 7700 rpm |
| Basic static load, radial - C0r | 61000 N |
| Basic dynamic load, radial - Cr | 91000 N |
Show UNSPSC/ECL@SS
£ 77.69 excl. VAT
/ Each
£ 93.23 incl. VAT
- Delivery usually within ( 7 ) days
