Angular contact ball bearing FAG 3322-M-C3, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 92.1 mm
Angular contact ball bearing
See technical informationReferences
FAG:3322-M-C3
Rubix:238A2382
Manufacturer :0167141720030
EAN:4012801271479

Product details : FAG 3322-M-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-M, double row, with filling slot, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,1x240x240 mm |
|---|---|
| Logistic Weight | 20000 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 92.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 2650 rpm |
| Limit speed | 3750 rpm |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 1,090.24 excl. VAT
/ Each
£ 1,308.29 incl. VAT
- Usually arrives within 14 working days
