Angular Contact Ball Bearing 32.. Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Logistic Weight | 677 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 30.2 mm |
Bearing Clearance | CN |
Series | 32A |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 8000 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 42500 N |
Basic dynamic load, radial - Cr | 51000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days