Angular contact ball bearing SKF 3212 A-2Z/MT33, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:3212 A-2Z/MT33
Rubix:106A1235
Manufacturer :125560
EAN:7316571496085

Product details : SKF ANG.CONTACT BEARING 3212 A-2Z/MT33
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Integral sealing prolongs bearing service life
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,5x110x110 mm |
|---|---|
| Logistic Weight | 1248 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 36.5 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 32a |
| Material | bearing steel |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 58500 N |
| Basic dynamic load, radial - Cr | 73500 N |
Show UNSPSC/ECL@SS
£ 207.38 excl. VAT
/ Each
£ 248.86 incl. VAT
- Usually arrives within 14 working days
