Angular contact ball bearing NTN 5209S, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5209S
Rubix:204A8659
EAN:4547359537550

Product details : NTN 5209S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x30,2 mm |
|---|---|
| Logistic Weight | 636 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 40.28 excl. VAT
/ Each
£ 48.34 incl. VAT
- Delivery usually within ( 3 ) days
