Angular contact ball bearing NTN 7410BG, Outer diameter: 130 mm | Inner diameter: 50 mm | Width: 31 mm
NTN - Angular Contact Ball Bearing - 7409
See technical informationSee documentsReferences
NTN:7410BG
Rubix:205A1262
EAN:4547359454451



Documents
Product details : NTN 7410BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 2230 g |
| Inner diameter | 50 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7400 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 57100 N |
| Basic dynamic load, radial - Cr | 85000 N |
Show UNSPSC/ECL@SS
£ 180.20 excl. VAT
/ Each
£ 216.24 incl. VAT
- Delivery usually within ( 3 ) days
