Angular contact ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x230x230 mm |
---|---|
Logistic Weight | 6920 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 3350 rpm |
Limit speed | 4850 rpm |
Basic static load, radial - C0r | 204000 N |
Basic dynamic load, radial - Cr | 200000 N |
Sealing | Open |
Usually arrives within 14 working days