Angular Contact Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 41.3 mm |
Logistics dimensions (L x W x H) | 41,3x130x130 mm |
---|---|
Logistic Weight | 1969 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 41.3 mm |
Bearing Clearance | C3 |
Series | 32A |
Material | Bearing steel |
Reference speed | 4300 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 95600 N |
Sealing | Open |
Usually arrives within 14 working days