Angular contact ball bearing SNR 5311ZZG15, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
SNR - Self-Aligning Ball Bearing - 5311.ZZG15
See technical informationReferences
SNR:5311ZZG15
Rubix:206A3848
Manufacturer :5311.ZZG15
EAN:3413520106089



Product details : SNR 5311ZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 5000 rpm |
| Limit speed | 4400 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 78800 N |
| Basic dynamic load, radial - Cr | 98600 N |
Show UNSPSC/ECL@SS
£ 105.76 excl. VAT
/ Each
£ 126.91 incl. VAT
- Delivery usually within ( 3 ) days
