Angular contact ball bearing FAG 7316-B-XL-JP-UO, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing
See technical informationReferences
FAG:7316-B-XL-JP-UO
Rubix:274A7153
Manufacturer :0191178760000
EAN:4026677730114

Product details : FAG 7316-B-XL-JP-UO ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x170x170 mm |
|---|---|
| Logistic Weight | 3900 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Material | steel |
| Cage | steel |
| Reference speed | 4250 rpm |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 225.54 excl. VAT
/ Each
£ 270.65 incl. VAT
- Usually arrives within 14 working days
