Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 39.7 mm |
Logistics dimensions (L x W x H) | 39,7x100x100 mm |
---|---|
Logistic Weight | 1300 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 39.7 mm |
Bearing Clearance | C3 |
Series | 3309 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days