Super-precision Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 58 mm |
Width | 7 mm |
Logistic Weight | 39 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 58 mm |
Width | 7 mm |
Series | 71809 |
Material | Bearing steel |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 4880 N |
Sealing | Open |
Usually arrives within 14 working days