Angular contact ball bearing FAG 7302-B-XL-JP, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
FAG:7302-B-XL-JP
Rubix:274A7124
Manufacturer :0191165780000
EAN:4054372837005

Product details : FAG 7302-B-XL-JP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 84 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Cage | steel |
| Reference speed | 14200 rpm |
| Limit speed | 24400 rpm |
| Basic static load, radial - C0r | 7200 N |
| Basic dynamic load, radial - Cr | 15100 N |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Usually arrives within 14 working days
