Angular contact ball bearing SKF 3311 ATN9/C3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3311 ATN9/C3
Rubix:266A6571
Manufacturer :193310
EAN:7316572153406
SKF ANGULAR CONTACT BALL BEARING DOUBLE-ROW 3311 A/TN9/C3

Technical specifications

Inner diameter55 mm
Outer diameter120 mm
Width49.2 mm
See all Specifications

Product details : SKF 3311 ATN9/C3 ANGULAR CONTACT BALL BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)49,2x120x120 mm
Logistic Weight2190 g
Inner diameter55 mm
Outer diameter120 mm
Width49.2 mm
Bearing Clearancec3
Sealingopen
Series3311
Materialbearing steel
Cagepolyamide
£ 202.45 excl. VAT
/ Each
£ 242.94 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories