Angular contact ball bearing FAG 3313-BD-XL-2HRS-TVH, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:3313-BD-XL-2HRS-TVH
Rubix:274A6622
Manufacturer :0959703630000
EAN:4064328024236

Product details : FAG 3313-BD-XL-2HRS-TVH ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 58.7 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 3313-bd-xl-2hrs-tvh |
| Cage | polyamide |
| Angle | 30 ° |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 150000 N |
Show UNSPSC/ECL@SS
£ 209.59 excl. VAT
/ Each
£ 251.51 incl. VAT
- Delivery usually within ( 7 ) days
