Angular contact ball bearing NTN 3317S, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 73 mm
NTN - Self-Aligning Ball Bearing - 3302S
See technical informationReferences
NTN:3317S
Rubix:204A6853
EAN:4547359752465

Product details : NTN 3317S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x73 mm |
|---|---|
| Logistic Weight | 8,58 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 73 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Cage | brass |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 421.19 excl. VAT
/ Each
£ 505.43 incl. VAT
- Usually arrives within 14 working days
