Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 49,2x129,7x129,7 mm |
---|---|
Logistic Weight | 2650 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49.2 mm |
Bearing Clearance | CN |
Series | 33D |
Material | Bearing steel |
Cage | Brass |
Reference speed | 6000 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 83000 N |
Basic dynamic load, radial - Cr | 95600 N |
Sealing | Open |
Usually arrives within 14 working days