Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 39.7 mm |
Logistics dimensions (L x W x H) | 39,7x100x100 mm |
---|---|
Logistic Weight | 1290 g |
Inner diameter | 45 mm |
Outer diameter | 100 mm |
Width | 39.7 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Reference speed | 6700 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 75000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days