Super-precision Angular Contact Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 14x30x30 mm |
---|---|
Logistic Weight | 34 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Series | 71903 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days