Angular contact ball bearing NTN 7320B, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
NTN - Angular Contact Ball Bearing - 7320B
See technical informationSee documentsReferences
NTN:7320B
Rubix:205A1235
EAN:4547359453379



Documents
Product details : NTN 7320B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47 mm |
|---|---|
| Logistic Weight | 7500 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 211000 N |
Show UNSPSC/ECL@SS
£ 337.21 excl. VAT
/ Each
£ 404.65 incl. VAT
- Delivery usually within ( 3 ) days
