Angular contact ball bearing NTN 7201, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
NTN - Angular Contact Ball Bearing - 7201
See technical informationReferences
NTN:7201
Rubix:205A1006
EAN:4547359436389



Product details : NTN 7201 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x10 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 3950 N |
| Basic dynamic load, radial - Cr | 8400 N |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
- Delivery usually within ( 3 ) days
