Angular contact ball bearing SKF 7230 BGAM, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm

Angular Contact Ball Bearing

See technical information

References

SKF:7230 BGAM
Rubix:100A2777
Manufacturer :45842
EAN:7316570032413
brand logo

Technical specifications

Inner diameter150 mm
Outer diameter270 mm
Width45 mm
See all Specifications

Product details : SKF ANG. CONTACT BEARING 7230 BGAM


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x270x270 mm
Logistic Weight10790 g
Inner diameter150 mm
Outer diameter270 mm
Width45 mm
Bearing Clearancecn
Sealingopen
Series72b
Materialbearing steel
Reference speed2800 rpm
Limit speed3200 rpm
Basic static load, radial - C0r240000 N
Basic dynamic load, radial - Cr216000 N
£ 1,557.00 excl. VAT
/ Each
£ 1,868.40 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories