Angular contact ball bearing FAG 3305-BD-XL-2HRS-C3, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 25.4 mm

Angular contact ball bearing

See technical information

References

FAG:3305-BD-XL-2HRS-C3
Rubix:274A6601
Manufacturer :0822858960030
EAN:4064327649027
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width25.4 mm
See all Specifications

Product details : FAG 3305-BD-XL-2HRS-C3 ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 33..-BD-XL-2HRS, double row, X-life, seals, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight360 g
Inner diameter25 mm
Outer diameter62 mm
Width25.4 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series33..-bd-xl-2hrs
Limit speed9300 rpm
Basic static load, radial - C0r21000 N
Basic dynamic load, radial - Cr31500 N
£ 42.86 excl. VAT
/ Each
£ 51.43 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories