Angular contact ball bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 68x340x340 mm |
---|---|
Logistic Weight | 31200 g |
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 68 mm |
Bearing Clearance | CN |
Series | 73..-B-MP |
Material | Steel |
Cage | Brass |
Reference speed | 2040 rpm |
Limit speed | 2950 rpm |
Basic static load, radial - C0r | 475000 N |
Basic dynamic load, radial - Cr | 360000 N |
Sealing | Open |
Usually arrives within 14 working days