Angular contact ball bearing NTN 7012, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 18 mm
NTN - Angular Contact Ball Bearing - 7001
See technical informationReferences
NTN:7012
Rubix:205A0982
EAN:4547359431520



Product details : NTN 7012 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x18 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7000 |
| Cage | polyamide |
| Angle | 30 ° |
| Basic static load, radial - C0r | 28100 N |
| Basic dynamic load, radial - Cr | 35500 N |
Show UNSPSC/ECL@SS
£ 35.77 excl. VAT
/ Each
£ 42.92 incl. VAT
- Usually arrives within 14 working days
