Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1161 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | cn |
Series | 73be |
Material | bearing steel |
Cage | steel |
Reference speed | 7500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 68900 N |
Sealing | open |
Usually arrives within 14 working days