Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 73.. BECBP |
Material | Steel |
Cage | Other |
Reference speed | 8500 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 40500 N |
Basic dynamic load, radial - Cr | 61000 N |
Sealing | Open |
In stock: Next day delivery