Angular contact ball bearing SKF 7315 BEGAP, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7315 BEGAP
Rubix:100A4055
Manufacturer :46090
EAN:7316577150929

Product details : SKF ANG.CONTACT BEARING 7315 BEGAP
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads
- Accommodate relatively high radial loads and large unilateral axial loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x160x160 mm |
|---|---|
| Logistic Weight | 3064,2 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73be |
| Material | bearing steel |
| Reference speed | 5300 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 104000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 462.55 excl. VAT
/ Each
£ 555.06 incl. VAT
- Usually arrives within 14 working days
