Angular contact ball bearing FAG 7318-B-XL-MP, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Angular contact ball bearing
See technical informationReferences
FAG:7318-B-XL-MP
Rubix:229A0892
Manufacturer :0167264210000
EAN:4012801283861

Product details : FAG 7318-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x190x190 mm |
|---|---|
| Logistic Weight | 5694 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 3900 rpm |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 155000 N |
| Basic dynamic load, radial - Cr | 180000 N |
Show UNSPSC/ECL@SS
£ 329.33 excl. VAT
/ Each
£ 395.20 incl. VAT
- Usually arrives within 14 working days
