Angular contact ball bearing FAG 7306-B-XL-TVP-UB, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:7306-B-XL-TVP-UB
Rubix:274A7130
Manufacturer :0882842200000
EAN:4054372615764

Product details : FAG 7306-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Series | 73..-b-xl-tvp |
| Reference speed | 8600 rpm |
| Limit speed | 13500 rpm |
| Basic static load, radial - C0r | 22100 N |
| Basic dynamic load, radial - Cr | 37500 N |
Show UNSPSC/ECL@SS
£ 28.13 excl. VAT
/ Each
£ 33.76 incl. VAT
- Usually arrives within 14 working days
