Four-point contact ball bearing SKF QJ 214 MA/C3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm

Angular Contact Ball Bearing

See technical information

References

SKF:QJ 214 MA/C3
Rubix:229A3799
Manufacturer :18097
EAN:7316570503791
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter125 mm
Width24 mm
See all Specifications

Product details : SKF QJ 214 MA/C3 DUPLEX BALL BEARING


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x125x125 mm
Logistic Weight1332 g
Inner diameter70 mm
Outer diameter125 mm
Width24 mm
Bearing Clearancec3
Sealingopen
Materialbearing steel
Cagebrass
Reference speed6300 rpm
Basic dynamic load, radial - Cr120000 N
Basic static load, radial - C0r122000 N
£ 338.97 excl. VAT
/ Each
£ 406.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories