Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Four-point mounting
FAG QJ1984-N2-MPA FOUR POINT CONTACT BEARING
Four-point mounting FAG QJ1984-N2-MPA, Outer diameter: 560 mm | Inner diameter: 420 mm | Width: 65 mm
QJ19..
References
fag:
QJ1984-N2-MPA
rubix:
274A8258
manufacturer :
0192601210000
ean:
4026677931177
Technical specifications
Inner diameter
420
mm
Outer diameter
560
mm
Width
65
mm
See all Specifications
Product details
Technical specifications
Product details : FAG QJ1984-N2-MPA FOUR POINT CONTACT BEARING
Four-point contact bearing QJ19..-N2-MPA, inner ring split
Technical specifications
Attributes
Logistic Weight
47069
g
Inner diameter
420
mm
Outer diameter
560
mm
Width
65
mm
Bearing Clearance
cn
Series
qj19..
Cage
brass
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,550.20
excl. VAT
/
Each
£
6,660.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Four-point mounting FAG QJ314-XL-MPA-C3, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Four-point mounting FAG QJ220-N2-MPA, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Four-point mounting SKF QJ 319 N2MA, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Four-point mounting FAG QJ318-N2-MPA-C3, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Four-point mounting SKF QJ 307 N2MA/C2L, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
Four-point mounting SKF QJ 222 N2MA, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Four-point mounting FAG QJ209-XL-TVP-C3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Four-point mounting INA VSU200414-VSP-ZT, Outer diameter: 486 mm | Inner diameter: 344 mm | Width: 56 mm
Four-point mounting FAG QJ208-XL-MPA-C3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Four-point mounting FAG QJ310-XL-MPA, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Four-point mounting INA CSXA035-HLE, Outer diameter: 101.6 mm | Inner diameter: 88.9 mm | Width: 6.35 mm
Four-point mounting FAG QJ208-XL-TVP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Four-point mounting SKF QJ 305 MA/C2L, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Four-point mounting SKF QJ 320 N2MA/C2L, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Four-point mounting SKF QJ 310 MA/C2L, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm