Four-point contact ball bearing FAG QJ311-XL-N2-MPA-T42A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ311-XL-N2-MPA-T42A
Rubix:238A3008
Manufacturer :0389066004380
EAN:4012801268165

Product details : FAG QJ311-XL-N2-MPA-T42A FOUR-POINT CONTACT BEARING
Four point contact bearing QJ3..-XL-N2-MPA, X-life, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 1675 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5000 rpm |
| Basic dynamic load, radial - Cr | 133000 N |
| Basic static load, radial - C0r | 108000 N |
Show UNSPSC/ECL@SS
£ 172.92 excl. VAT
/ Each
£ 207.50 incl. VAT
- Delivery usually within ( 7 ) days
