Four-point contact ball bearing INA VU200220, Outer diameter: 302 mm | Inner diameter: 138 mm | Width: 46 mm
Slewing Ring, Four Point contact bearing, without gear teeth
See technical informationReferences
INA:VU200220
Rubix:284A7542
Manufacturer :0007466730000
EAN:4012802137309

Product details : INA VU200220 FOUR POINT CONTACT SLEWING RING
Four point contact bearings without gear teeth, sealed on both sides
Technical specifications
Attributes
| Logistic Weight | 16000 g |
|---|---|
| Inner diameter | 138 mm |
| Outer diameter | 302 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 2,128.90 excl. VAT
/ Each
£ 2,554.68 incl. VAT
- Usually arrives within 14 working days
