Four-point contact bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x80x80 mm |
---|---|
Logistic Weight | 440 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | cn |
Series | qj2..-xl-mpa |
Cage | brass |
Reference speed | 7500 rpm |
Limit speed | 17500 rpm |
Basic static load, radial - C0r | 46500 N |
Basic dynamic load, radial - Cr | 58000 N |
Sealing | open |
Usually arrives within 14 working days