Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 116.6 mm |
Width | 44.4 mm |
Logistic Weight | 1734 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 116.6 mm |
Width | 44.4 mm |
Bearing Clearance | C3 |
Series | 3310 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days