Angular contact ball bearing FAG 7201-B-XL-2RS-TVP, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm

Angular contact ball bearing

See technical information

References

FAG:7201-B-XL-2RS-TVP
Rubix:158A9177
Manufacturer :0206765220000
EAN:4054372837173
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Product details : FAG 7201-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage

Technical specifications


Attributes
Logistic Weight37 g
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series72..-b-xl-2rs-tvp
Cagepolyamide
Limit speed14800 rpm
Basic static load, radial - C0r3550 N
Basic dynamic load, radial - Cr7900 N
£ 61.73 excl. VAT
/ Each
£ 74.08 incl. VAT
  • In stock: Next day delivery

Check our products from related categories