Angular contact ball bearing FAG 3206-BD-XL-2HRS-TVH-C3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing
See technical informationReferences
FAG:3206-BD-XL-2HRS-TVH-C3
Rubix:158A7219
Manufacturer :0623411110030
EAN:4064327676207

Product details : FAG ANG CONTACT BEARING 3206-BD-XL-2HRS-TVH-C3
Angular contact ball bearing 32..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 285 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs-tvh |
| Material | steel |
| Cage | polyamide |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 22200 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 39.68 excl. VAT
/ Each
£ 47.62 incl. VAT
- In stock: Next day delivery
